Motion
MZEU40E5
Mechanical Clutch - MZEU Series, 40 mm Bore Diameter, Torque Capacity 996 ft-lbs
MI ITEM #06164724
MFR #MZEU40E5
List Price$679.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 40 mm Bore Diameter, Torque Capacity 996 ft-lbs
MI ITEM #06164724
MFR #MZEU40E5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$679.93/each for your price

Overview

Mfr description
MZEU40 E5 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    40 mm
  • Torque Capacity
    996 ft-lbs
  • Over Running Rpm Inner Race
    1400 r/min
  • Bore Size
    1.5750 in, 40 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Drag Torque
    0.4 ft-lb
  • Length
    3.3860 in, 86 mm
  • Weight
    10.6 lbs
  • Overall Length
    3.3860 in, 86 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text