Motion
MZEU45E4
Mechanical Clutch - MZEU Series, 45 mm Bore Diameter, Torque Capacity 1195 ft-lbs
MI ITEM #06164729
MFR #MZEU45E4
List Price$1,170.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 45 mm Bore Diameter, Torque Capacity 1195 ft-lbs
MI ITEM #06164729
MFR #MZEU45E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,170.62/each for your price

Overview

Mfr description
MZEU45 E4 COVER

Specifications

  • Series
    MZEU
  • Bore Diameter
    45 mm
  • Torque Capacity
    1195 ft-lbs
  • Over Running Rpm Inner Race
    1400 r/min
  • Bore Size
    1.7720 in, 45 mm
  • Over Running Rpm Outer Race
    300 rpm
  • Drag Torque
    0.51 ft-lb
  • Length
    4.2520 in, 108 mm
  • Weight
    21.1 lbs
  • Overall Length
    4.2520 in, 108 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text