Motion
MZEU45E7
Mechanical Clutch - MZEU Series, 45 mm Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #06164731
MFR #MZEU45E7
Price$980.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 45 mm Bore Diameter, Torque Capacity 1195 ft-lbs
Mi Item #06164731
MFR #MZEU45E7

Mfr description
MZEU45 E7 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$980.56/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Bore Size
    1.7720 in, 45 mm
  • Length
    3.3860 in, 86 mm
  • Overall Length
    3.3860 in, 86 mm
  • Weight
    13.6 lbs

Details

  • Drag Torque
    0.51 ft-lb
  • Over Running Rpm Inner Race
    1400 r/min
  • Over Running Rpm Outer Race
    300 rpm
  • Series
    MZEU
  • Torque Capacity
    1195 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)