Motion
MZEU50E1
Mechanical Clutch - MZEU Series, 50 mm Bore Diameter, Torque Capacity 1527 ft-lbs
MI ITEM #06164732
MFR #MZEU50E1
Price$933.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 50 mm Bore Diameter, Torque Capacity 1527 ft-lbs
MI ITEM #06164732
MFR #MZEU50E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$933.59/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Bore Size
    19690 in, 50 mm
  • Length
    3.7010 in, 94 mm
  • Overall Length
    3.7010 in, 94 mm
  • Weight
    25.7 lbs

Details

  • Drag Torque
    0.58 ft-lb
  • Over Running Rpm Inner Race
    1300 r/min
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZEU
  • Torque Capacity
    1527 ft-lbs

Overview

Mfr description
MZEU50 E1 FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought