Motion
MZEU50E2
Mechanical Clutch - MZEU Series, 50 mm Bore Diameter, Torque Capacity 1527 ft-lbs
MI ITEM #06164733
MFR #MZEU50E2
Your Price$646.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 50 mm Bore Diameter, Torque Capacity 1527 ft-lbs
MI ITEM #06164733
MFR #MZEU50E2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$646.69/each(List $776.03)

Overview

Mfr description
MZEU50 E2 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    50 mm
  • Torque Capacity
    1527 ft-lbs
  • Over Running Rpm Inner Race
    1300 r/min
  • Bore Size
    19690 in, 50 mm
  • Over Running Rpm Outer Race
    250 rpm
  • Drag Torque
    0.58 ft-lb
  • Length
    3.7010 in, 94 mm
  • Weight
    25.5 lbs
  • Overall Length
    3.7010 in, 94 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text