Motion
MZEU55E3
Mechanical Clutch - MZEU Series, 55 mm Bore Diameter, Torque Capacity 1770 ft-lbs
MI ITEM #06164740
MFR #MZEU55E3
List Price$2,065.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 55 mm Bore Diameter, Torque Capacity 1770 ft-lbs
MI ITEM #06164740
MFR #MZEU55E3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,065.02/each for your price

Overview

Mfr description
MZEU55 E3 TORQUE ARM

Specifications

  • Series
    MZEU
  • Bore Diameter
    55 mm
  • Torque Capacity
    1770 ft-lbs
  • Over Running Rpm Inner Race
    1300 r/min
  • Bore Size
    2.1650 in, 55 mm
  • Over Running Rpm Outer Race
    250 rpm
  • Drag Torque
    0.65 ft-lb
  • Length
    4.9610 in, 126 mm
  • Weight
    33.4 lbs
  • Overall Length
    4.9610 in, 126 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text