Motion
MZEU60E1
Mechanical Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2176 ft-lbs
MI ITEM #06164744
MFR #MZEU60E1
List Price$1,352.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2176 ft-lbs
MI ITEM #06164744
MFR #MZEU60E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,352.14/each for your price

Overview

Mfr description
MZEU60 E1 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    60 mm
  • Torque Capacity
    2176 ft-lbs
  • Over Running Rpm Inner Race
    1200 r/min
  • Bore Size
    2.3620 in, 60 mm
  • Over Running Rpm Outer Race
    250 rpm
  • Drag Torque
    0.72 ft-lb
  • Length
    4.4880 in, 114 mm
  • Weight
    38.9 lbs
  • Overall Length
    4.4880 in, 114 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text