Motion
MZEU60E2
Mechanical Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2176 ft-lbs
Mi Item #06164745
MFR #MZEU60E2
Price$1,190.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 60 mm Bore Diameter, Torque Capacity 2176 ft-lbs
Mi Item #06164745
MFR #MZEU60E2

Mfr description
MZEU60 E2 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,190.49/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Bore Size
    2.3620 in, 60 mm
  • Length
    4.4880 in, 114 mm
  • Overall Length
    4.4880 in, 114 mm
  • Weight
    37.4 lbs

Details

  • Drag Torque
    0.72 ft-lb
  • Over Running Rpm Inner Race
    1200 r/min
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZEU
  • Torque Capacity
    2176 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)