Motion
MZEU70E1
Mechanical Clutch - MZEU Series, 70 mm Bore Diameter, Torque Capacity 3105 ft-lbs
MI ITEM #06164750
MFR #MZEU70E1
List Price$1,594.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 70 mm Bore Diameter, Torque Capacity 3105 ft-lbs
MI ITEM #06164750
MFR #MZEU70E1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,594.16/each for your price

Overview

Mfr description
MZEU70 E1 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    70 mm
  • Torque Capacity
    3105 ft-lbs
  • Over Running Rpm Inner Race
    1100 r/min
  • Bore Size
    2.7560 in, 70 mm
  • Over Running Rpm Outer Race
    250 rpm
  • Drag Torque
    0.94 ft-lb
  • Length
    5.2760 in, 134 mm
  • Weight
    56.1 lbs
  • Overall Length
    5.2760 in, 134 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text