Motion
MZEU70E5
Mechanical Clutch - MZEU Series, 70 mm Bore Diameter, Torque Capacity 3105 ft-lbs
Mi Item #06164754
MFR #MZEU70E5
Price$1,191.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 70 mm Bore Diameter, Torque Capacity 3105 ft-lbs
Mi Item #06164754
MFR #MZEU70E5

Mfr description
MZEU70 E5 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,191.09/each

Specifications

Dimensions

  • Bore Diameter
    70 mm
  • Bore Size
    2.7560 in, 70 mm
  • Length
    5.2760 in, 134 mm
  • Overall Length
    5.2760 in, 134 mm
  • Weight
    39.8 lbs

Details

  • Drag Torque
    0.94 ft-lb
  • Over Running Rpm Inner Race
    1100 r/min
  • Over Running Rpm Outer Race
    250 rpm
  • Series
    MZEU
  • Torque Capacity
    3105 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)