Motion
MZEU80E5
Mechanical Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813 ft-lbs
MI ITEM #06164760
MFR #MZEU80E5
List Price$1,838.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813 ft-lbs
MI ITEM #06164760
MFR #MZEU80E5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,838.40/each for your price

Overview

Mfr description
MZEU80 E5 FLANGE

Specifications

  • Series
    MZEU
  • Bore Diameter
    80 mm
  • Torque Capacity
    3813 ft-lbs
  • Over Running Rpm Inner Race
    800 r/min
  • Bore Size
    3.1500 in, 80 mm
  • Over Running Rpm Outer Race
    200 rpm
  • Drag Torque
    1.02 ft-lb
  • Length
    5.6690 in, 144 mm
  • Weight
    50.8 lbs
  • Overall Length
    5.6690 in, 144 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text