Motion
MZEU80E7
Mechanical Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813 ft-lbs
MI ITEM #06164761
MFR #MZEU80E7
Price$2,566.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 80 mm Bore Diameter, Torque Capacity 3813 ft-lbs
MI ITEM #06164761
MFR #MZEU80E7

Mfr description
MZEU80 E7 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,566.03/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Bore Size
    3.1500 in, 80 mm
  • Length
    5.6690 in, 144 mm
  • Overall Length
    5.6690 in, 144 mm
  • Weight
    50.8 lbs

Details

  • Drag Torque
    1.02 ft-lb
  • Over Running Rpm Inner Race
    800 r/min
  • Over Running Rpm Outer Race
    200 rpm
  • Series
    MZEU
  • Torque Capacity
    3813 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)