Motion
MZEU90E2
Mechanical Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8851 ft-lbs
Mi Item #06164763
MFR #MZEU90E2
Price$2,657.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8851 ft-lbs
Mi Item #06164763
MFR #MZEU90E2

Mfr description
MZEU90 E2 FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,657.18/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Bore Size
    3.5430 in, 90 mm
  • Length
    6.2200 in, 158 mm
  • Overall Length
    6.2200 in, 158 mm
  • Weight
    85.6 lbs

Details

  • Drag Torque
    3.47 ft-lb
  • Over Running Rpm Inner Race
    450 r/min
  • Over Running Rpm Outer Race
    150 rpm
  • Series
    MZEU
  • Torque Capacity
    8851 ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)