Motion
MZEU90E4
Mechanical Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8851 ft-lbs
MI ITEM #06164765
MFR #MZEU90E4
List Price$3,209.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - MZEU Series, 90 mm Bore Diameter, Torque Capacity 8851 ft-lbs
MI ITEM #06164765
MFR #MZEU90E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,209.33/each for your price

Overview

Mfr description
MZEU90 E4 COVER

Specifications

  • Series
    MZEU
  • Bore Diameter
    90 mm
  • Torque Capacity
    8851 ft-lbs
  • Over Running Rpm Inner Race
    450 r/min
  • Bore Size
    3.5430 in, 90 mm
  • Over Running Rpm Outer Race
    150 rpm
  • Drag Torque
    3.47 ft-lb
  • Length
    7.5590 in, 192 mm
  • Weight
    85.8 lbs
  • Overall Length
    7.5590 in, 192 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text