Motion
C600M-150
Metric Keyless Rigid Coupling Series C600 - 150 mm Bore, 290 mm OD, 7.2440 in Length, Steel
MI ITEM #06164853
MFR #C600M-150
List Price$6,228.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Keyless Rigid Coupling Series C600 - 150 mm Bore, 290 mm OD, 7.2440 in Length, Steel
MI ITEM #06164853
MFR #C600M-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,228.67/each for your price

Overview

Mfr description
C600M-150 RIGID COUPLING
  • Keyless Rigid Coupling
  • High Torque and Overhung Load Capacity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    70138 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    16
  • Screw Thread Size
    M16 x 120
  • Series
    C600
  • Weight
    1280 oz
  • Harmonization Code
    8483.60.8000
  • UPC_NO
    044861058725
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text