Motion
VFS6210-5DZ-Q

SMC CORP OF AMERICA
VFS6210-5DZ-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #06164867
MFR #VFS6210-5DZ-Q
List Price$243.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFS6210-5DZ-Q

VFS 4/5 PORT SOLENOID VALVE with 2 position double Function
MI ITEM #06164867
MFR #VFS6210-5DZ-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.67/each for your price

Overview

Mfr description
VFS6210-5DZ-Q VALVE DBL NON-PLUG-IN

Specifications

  • Piping Type
    Base Mounted Non Plug-in
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    DIN Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate
  • Manufacturer Catalog
  • Actuation
    2-Position Double
  • Thread Standard
    w/o Sub-plate
  • Function
    2 position double
  • Series
    VFS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text