Motion
TA3203H22 TA

DODGE
TA3203H22 TA

Shaft Mount Speed Reducer - Reducer Size: 3, Double Reduction, 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06165068
MFR #TA3203H22 TA
Price$6,838.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TA3203H22 TA

Shaft Mount Speed Reducer - Reducer Size: 3, Double Reduction, 22:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #06165068
MFR #TA3203H22 TA

Mfr description
TA3203H22 TAPER BUSHED REDUCER 903015
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,838.46/each

Specifications

Dimensions

  • Agma Size
    203
  • Bore Length
    Output 8.62 inch
  • Case Size
    3
  • Input Shaft Diameter
    1.3750 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    3
  • Nominal Ratio
    22:1
  • Ratio
    22:1
  • Shaft Diameter
    Input 1.375 inch
  • Shaft Length
    Input 4.94 inch
  • Sheave Diameter
    Minimum 4.1 in

Details

  • Actual Ratio
    21.76
  • Additional Details
    Taper Bushing Required;Two-Piece Seal
  • Case Included
    Yes
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Belt-Driven
  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    903015
  • Maximum Speed
    Input 1959 revolutions per minute
  • Output Bore Type
    Tapered Bushing
  • Product Net Depth
    12.76 inch
  • Reduction
    Double
  • Reduction Type
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Two-Piece
  • Series
    TA3
  • Thermal Horsepower Rating
    1 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)