Motion
01889971
10 Piece, #4-48 Inch Thread, 0.06 (Steel Ball Tip) Inch Ball Diameter Ruby and Steel, Drop Indicator Contact Point Set and Kit;Use With Dial Indicators
MI ITEM #06165075
MFR #01889971
Price$437.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Piece, #4-48 Inch Thread, 0.06 (Steel Ball Tip) Inch Ball Diameter Ruby and Steel, Drop Indicator Contact Point Set and Kit;Use With Dial Indicators
MI ITEM #06165075
MFR #01889971

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$437.28/each

Specifications

Dimensions

  • Diameter
    0.0600 in, 3.00 mm
  • Thread Size
    #4-48

Details

  • Ball Material
    Ruby;Steel
  • For Use With
    Dial Indicators
  • Includes
    (2) Roller Bearings, Steel Ball Tip,(2) Roller Bearings, (6) Flat Steel Points, Ruby Ball Tip, Steel Ball Tip
  • Number Of Pieces
    10
  • Style
    Ball;Flat;Roller

Overview

Mfr description
13772-9 DROP INDI CONTCT PT SET&KIT BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought