Motion
CDLA2D80-300N-D-J59

SMC CORP OF AMERICA
CDLA2D80-300N-D-J59

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #06165244
MFR #CDLA2D80-300N-D-J59
Price$1,075.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2D80-300N-D-J59

CLA2 TIE ROD CYLINDER W/LOCK with 80 mm Bore Size
MI ITEM #06165244
MFR #CDLA2D80-300N-D-J59

Mfr description
CDLA2D80-300N-D-J59 FINE LOCK CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,075.83/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Country of Origin
    JP
  • Installation Instructions
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Product Type
    Locking Air Cylinders
  • Series
    CLA2
  • Spec Sheet
  • Tube Material
    Aluminum Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)