1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TANIS BRUSH
00394
Artist Brushe - Brush Size: 0.6250 in, Bristle Length: 1.7500 in
MI ITEM #
06165283
MFR #
00394
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Paint and Painting Supplies
Painting Supplies
Paint Brushes
TANIS BRUSH 00394
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TANIS BRUSH
00394
Artist Brushe - Brush Size: 0.6250 in, Bristle Length: 1.7500 in
MI ITEM #
06165283
MFR #
00394
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00394 5/8 BRUSH
Specifications
Brush Size
0.6250 in
Bristle Length
7/8 in
Overall Length
7.0000 in
Ferrule Material
Aluminum
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data