Motion
A35001-2414

GATES RUBBER CO
A35001-2414

78210104 Power Steering & Transmission Tubing - 14 mm Diameter, 24.00 in Length, Steel Material
Mi Item #06165332
MFR #A35001-2414
Price$26.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
A35001-2414

78210104 Power Steering & Transmission Tubing - 14 mm Diameter, 24.00 in Length, Steel Material
Mi Item #06165332
MFR #A35001-2414

Mfr description
7821-0104 (A35 011 2418) TUBE
  • Corrosion resistant materials
  • Thin wall tubing is easy to bend to fit
  • Popular sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.92/each

Specifications

Dimensions

  • Tubing Diameter
    14 mm
  • Tubing Length
    24.00 in
  • Weight
    0.30 lbs

Details

  • Additional Details
    Steel tubing for use in Steel Power Steering and Transmission Oil Cooler Applications.
  • Manufacturer Catalog Number
    7821-0104
  • Manufacturer Upc Number
    072053984736
  • Tubing Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)