Motion
IDF-FL213
DUST FILTER FOR IDFB55E
MI ITEM #06165375
MFR #IDF-FL213
Price$61.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DUST FILTER FOR IDFB55E
MI ITEM #06165375
MFR #IDF-FL213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$61.51/each

Specifications

Dimensions

  • Weight
    175 g

Details

  • Country of Origin
    JP
  • Included Options
    Standard Air Inlet Temp, 35°C/40°C Depending on Size
  • Product Type
    Membrane Air Dryers

Overview

Mfr description
IDF-FL213 DUST FILTER FOR IDFB55E
  • Applicable dryers: IDF1E TO 75E, IDF120D to 240D, IDU3E to 75E, IDFA3E to IDFA75E, IDFB3E to IDFB75E
  • Prevents decrease of air dryer performance evenin dusty environment
  • Max. ambient temperature: 40°C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought