Motion
20363 CLOTH BAND 341D 1-1/2X1-1/2 40X

3M
20363 CLOTH BAND 341D 1-1/2X1-1/2 40X

3M™ Cloth Spiral Band 341D, 40 X-weight, 1-1/2 in x 1-1/2 in, 100 per case
MI ITEM #06165602
MFR #20363 CLOTH BAND 341D 1-1/2X1-1/2 40X
List Price$1.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
20363 CLOTH BAND 341D 1-1/2X1-1/2 40X

3M™ Cloth Spiral Band 341D, 40 X-weight, 1-1/2 in x 1-1/2 in, 100 per case
MI ITEM #06165602
MFR #20363 CLOTH BAND 341D 1-1/2X1-1/2 40X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.69/each for your price

Overview

Mfr description
20363 CLOTH BAND 341D 1-1/2X1-1/2 40X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    60440198137
  • Manufacturer Upc Number
    00051141203638
  • UPC_NO
    00051141203638
  • Weight
    0.024 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text