Motion
66623333424

NORTON ABRASIVES
66623333424

Rapid Prep Sanding or Finishing Belt - 220 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1/4 Belt Width
Mi Item #06165813
MFR #66623333424
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623333424

Rapid Prep Sanding or Finishing Belt - 220 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1/4 Belt Width
Mi Item #06165813
MFR #66623333424

Mfr description
66623333424 1/4" X 18" FINE BELT
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18
  • Belt Width
    1/4

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Green
  • Grade
    Fine
  • Grit Number
    220
  • Manufacturer Stock Number
    66623333424
  • Package Quantity
    24
  • Product Types
    Non Woven Belt
  • UPC_NO
    66623333424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)