Motion
66623333511

NORTON ABRASIVES
66623333511

Rapid Prep Sanding or Finishing Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1/4 Belt Width
MI ITEM #06165814
MFR #66623333511
List Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66623333511

Rapid Prep Sanding or Finishing Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1/4 Belt Width
MI ITEM #06165814
MFR #66623333511

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.72/each for your price

Overview

Mfr description
66623333511 1/4" X 18" VF BELT
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
  • Smear-free, even on high nickel content alloys
  • Will not load on aluminum and soft metals, as competitive products may
  • Proprietary new coating method
  • Thick layer of grain throughout the product extends life; grain does not sit on top of fibers as other competitive products may
  • Extended form holding
  • Lowest total cost of consumable tooling per work piece
  • Improved hook-and-loop backing
  • Will not fly off rotary sanders
  • Discs sit flatter on back-up pads, resulting in a more consistent finish on DA applications
  • Applications: Removing surface defects, light edge burrs, parting lines, flashing, rust, oxides, corrosion, paints, and scale, blending mill marks, tool marks, uneven edges, and applying decorative finishes

Specifications

  • Application
    Finishing
  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    360
  • Belt Length
    18
  • Belt Width
    1/4
  • Backing Material
    Nylon
  • Backing Weight
    X
  • Grade
    Very Fine
  • UPC_NO
    66623333511
  • Package Quantity
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought