Motion
66261003622

NORTON ABRASIVES
66261003622

Rapid Prep Sanding or Finishing Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 3/4 Belt Width
Mi Item #06165827
MFR #66261003622
Price$21.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261003622

Rapid Prep Sanding or Finishing Belt - 360 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 3/4 Belt Width
Mi Item #06165827
MFR #66261003622

Mfr description
66261003622 3/4" X 18" VF BELT
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.62/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18
  • Belt Width
    3/4

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Finishing
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Blue
  • Grade
    Very Fine
  • Grit Number
    360
  • Manufacturer Stock Number
    66261003622
  • Package Quantity
    12
  • Product Types
    File Belt
  • UPC_NO
    66261003622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)