Motion
66261007023

NORTON ABRASIVES
66261007023

Rapid Prep Sanding or Finishing Belt - 80 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1 Belt Width
Mi Item #06165832
MFR #66261007023
Price$27.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261007023

Rapid Prep Sanding or Finishing Belt - 80 Grit, Aluminum Oxide Material, Nylon Backing Material, 18 Belt Length, 1 Belt Width
Mi Item #06165832
MFR #66261007023

Mfr description
66261007023 1" X 18" CRS BELT
  • A combination of strong synthetic mesh and quality abrasive, bonded together by a smear-resistant adhesive
  • The open construction of non-woven material enables aggressive cutting action and improved surface finish while maintaining its non-loading feature
  • New resin system, aerospace-tailored
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.68/each

Specifications

Dimensions

  • Backing Weight
    X
  • Belt Length
    18
  • Belt Width
    1

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Deburring, Stock Removal
  • Backing Material
    Nylon
  • Coat Density
    Open Coat
  • Color
    Brown
  • Grade
    Coarse
  • Grit Number
    80
  • Manufacturer Stock Number
    66261007023
  • Package Quantity
    12
  • Product Types
    File Belt
  • UPC_NO
    66261007023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)