Motion
DWE4887N

DEWALT
DWE4887N

No Lock On Die Grinder - 4.2 A Power Rating, 1/4 in Collet Size, 25000 rpm Maximum Speed, 1-1/2 in Grinding Wheel Diameter, Non-Lock Switch
Mi Item #06165998
MFR #DWE4887N
Price$233.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWE4887N

No Lock On Die Grinder - 4.2 A Power Rating, 1/4 in Collet Size, 25000 rpm Maximum Speed, 1-1/2 in Grinding Wheel Diameter, Non-Lock Switch
Mi Item #06165998
MFR #DWE4887N

Mfr description
DWE4887N DIE GRINDER 1-1/2 IN NON
  • 4.2 amp, 25,000 rpm motor provides high power and speed for all 1-1/2" grinding applications
  • AC/DC capacity works off welding machines and generators for increased productivity and versatility
  • Convenient paddle switch
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.34/each

Specifications

Dimensions

  • Collet Size
    1/4 in
  • Grinding Wheel Diameter
    1-1/2 in
  • Overall Height
    3.7400 in
  • Overall Length
    14 in
  • Overall Width
    4.2100 in
  • Tool Weight
    3.65 lbs

Details

  • Amperage
    4.2 A
  • Includes
    (1) 1/4 in Collet, (2) Wrenches
  • Lock On Or Non Lock Switch
    Non-Lock Switch
  • Maximum Speed
    25000 rpm
  • Number Of Pieces
    4
  • Power Rating
    4.2 A
  • Switch Style
    Slide
  • UPC_NO
    885911351652
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)