Motion
70 01 160

KNIPEX
70 01 160

Needle Nose Plier - 6.2500 in Overall Length
Mi Item #06166073
MFR #70 01 160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
70 01 160

Needle Nose Plier - 6.2500 in Overall Length
Mi Item #06166073
MFR #70 01 160

Mfr description
70 01 160 6-1/4" DIAGONAL CUTTERS
  • 20% higher cutting force than the previous model, plus longer cutting edges.
  • High cutting force due to optimum cutting geometry and transmission ratio.
  • Strong precision rivet for even movement and long service life.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Handle Length
    4 1/4 in.
  • Height
    2/3 in.
  • Jaw Thickness
    13 mm;0.5120 in
  • Length
    6 3/8 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    6.2500 in
  • Single Part Height
    2/3 in. in
  • Single Part Length
    6 3/8 in.
  • Single Part Width
    6 3/8 in.
  • Tool Weight
    0.395 lbs.
  • Tool Width
    2 in.
  • Weight
    0.395
  • Width
    2 in.

Details

  • Application
    Cable, Hard Wire, Soft Wire, Thin Copper Wires
  • Blade Finish
    Polished
  • Body Material
    Vanadium steel, forged, multi stage oil-hardened
  • Color
    Red
  • Cutter Type
    Diagonal
  • Cutting Capacity (Copper & Aluminum)
    4 mm;0.1570 in
  • Cutting Capacity Hard Wire
    5/64 in.
  • Description
    Diagonal Cutters
  • Ergonomic Handle
    No
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001780
  • Material
    Vanadium steel, forged, multi stage oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001780
  • Warranty
    Limited Lifetime
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)