Motion
3495 12 PC SNAP RING PLIER SET

Gearwrench
3495 12 PC SNAP RING PLIER SET

3495 12 PC SNAP RING PLIER SET
MI ITEM #06166141
MFR #3495 12 PC SNAP RING PLIER SET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
3495 12 PC SNAP RING PLIER SET

3495 12 PC SNAP RING PLIER SET
MI ITEM #06166141
MFR #3495 12 PC SNAP RING PLIER SET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Contents
    Straight, 45 Degree and 90 Degree
  • Set Tip Diameter Range
    0.0470 in | 0.0700 in | 0.0900 in

Details

  • Application
    Snap Ring
  • Container Type
    Plastic Case
  • Finish Coating
    Clearcoat
  • Handle Color
    Black
  • Handle Material
    Double Dip
  • Includes
    0.038 in 0.047 in 0.07 in 0.09 in Straight 45° & 90°
  • Jaw Type
    Convertible
  • Material
    Alloy Steel
  • Number Of Pieces
    12
  • Plier Type
    Retaining Ring
  • PSC Code
    5110
  • Tip Angle
    90 °
  • Type
    Retaining Ring Plier Set

Overview

Mfr description
3495 12 PC SNAP RING PLIER SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought