Motion
65394BRN130
Lace-Up Work Boot - Chemical Protection, Brown, Men's Size: 13
MI ITEM #06166259
MFR #65394BRN130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lace-Up Work Boot - Chemical Protection, Brown, Men's Size: 13
MI ITEM #06166259
MFR #65394BRN130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Men'S Size
    13

Details

  • Color
    Brown
  • Protection Features
    Chemical Protection

Overview

Mfr description
65394BRN130 6" LACE UP BOOT SZ 13
  • Safety footwear for the oil and gas industry feature chemical- and liquid-resistant leather, with hard-wearing thermoplastic urethane (TPU) safety cell reinforcement to provide excellent protection from oils and minerals, cuts and abrasions
  • Meets ASTM F2413-11 M I/75 C/75 PR EH
  • Color: Brown
  • Height: 6"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought