Specifications
Dimensions
- Port 1 Size/Type1 in
Details
- Body MaterialAluminum
- Solenoid Supply Voltage120 V ac
- Valve Functionality2 way - 2/2 Normally Closed
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)