Motion
K1154-08X100
K1154-08X100 K1154 Series 1/2 in. Nominal ID and 100 ft Standard Length General Purpose PVC Air & Water Hose
Mi Item #06166387
MFR #K1154-08X100
Price$1.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K1154-08X100 K1154 Series 1/2 in. Nominal ID and 100 ft Standard Length General Purpose PVC Air & Water Hose
Mi Item #06166387
MFR #K1154-08X100

Mfr description
K1154-08 X 100' COIL RED PVC AIR HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.37/ft

Specifications

Details

  • Additional Details
    A General Purpose PVC Air and Water Hose for in Plant and Outdoor Applications in Temperate Climate Conditions.
  • Application
    Transfer of air, water and mild water soluble chemicals., Ideal for in-plant applications that require an economical general purpose hose., Excellent air supply line for pneumatic tools and paint spray systems.
  • Color
    Red
  • Hose Covering Material
    PVC Compound, available in color: K1154 - Red
  • Manufacturer Upc Number
    822353075395
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series K1154 General Purpose PVC Air & Water Hose
  • Type
    General Purpose Air and Water Hose
  • UPC_NO
    822353075395
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)