Motion
1400KM
Work & General Purpose Glove - M or Size 8 Size
Mi Item #06166528
MFR #1400KM
Price$14.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size
Mi Item #06166528
MFR #1400KM

Mfr description
1400KM LEATHER PALM, KEVLAR LINER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.00/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Abrasion Resistance Level
    4
  • Cuff Style
    Safety
  • Leather Type
    Cow
  • Product Types
    Glove
  • Series
    CutPro
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)