Motion
NVZM450-N01-32G-F

SMC CORP OF AMERICA
NVZM450-N01-32G-F

VALVE, MECH'L (GREEN)
MI ITEM #06166618
MFR #NVZM450-N01-32G-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NVZM450-N01-32G-F

VALVE, MECH'L (GREEN)
MI ITEM #06166618
MFR #NVZM450-N01-32G-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Country of Origin
    JP
  • Manufacturer Product Page

Overview

Mfr description
NVZM450-N01-32G-F VALVE, MECH'L (GREEN)
  • Fluid: air, inert gas
  • Operating pressure: 0.15 to 1.0MPa
  • Ambient and fluid temp: -5° to 60°C (no freezing)
  • Effective area (Cv): 0.55
  • Thread: NPT
  • Port size: main valve 1/8, pilot valve (EXH) M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought