Motion
MFH-5-1/8
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/8 BSPP
Mi Item #06166773
MFR #MFH-5-1/8
Price$286.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 2-Way, F coil, to be ordered separately, 1/8 BSPP
Mi Item #06166773
MFR #MFH-5-1/8

Mfr description
MFH-5-1/8 SOLENOID VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.39/each

Specifications

Dimensions

  • Port Size
    1/8 BSPP

Details

  • Flow Direction
    2-Way
  • Solenoid Electrical Entry
    F coil, to be ordered separately
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)