1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GLOBAL FILTER CORP
GPE50P4S
Polyester Felt Liquid Filter Bag - 50 µm, 4.12 in Diameter, 14.00 in Long, Galvanized Steel Ring
MI ITEM #
06166890
MFR #
GPE50P4S
Price
$7.20
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Filtration
Liquid Filter Bags
GLOBAL FILTER CORP GPE50P4S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GLOBAL FILTER CORP
GPE50P4S
Polyester Felt Liquid Filter Bag - 50 µm, 4.12 in Diameter, 14.00 in Long, Galvanized Steel Ring
MI ITEM #
06166890
MFR #
GPE50P4S
Mfr description
GPE50P4S BAG FILTER
Micron ratings from 1 to 200
Broad chemical compatibility
High flow/low pressure drop media
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.20
/each
Add to Cart
Specifications
Dimensions
Bag Diameter
4.12 in
Bag Length
14.00 in
Details
Bag Material
Felt - Polyester
Micron Rating
50 µm
Seam Type
Sewn
Top Ring Style
Galvanized Steel Ring
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items