Overview
Mfr description
55-AG317L GTEK-LITE GLOVE LARGE
- Seamless knit wooly polyester liner offers increased comfort, finger dexterity and breathability
- Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Hi-Vis coloring makes this product very easy to see
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
Specifications
- Glove SizeL or Size 9
- SizeL
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialPolyester
- Cuff TypeKnit Wrist
- Reflective Or High VisibilityHigh-Visibility
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
- ColorHi-Vis Yellow
- Grip PatternMicroSurface
- Coating MaterialLatex
- Length
- Liner MaterialPolyester
- Knit Gauge13
- Manufacturer Upc Number616314054655
- DescriptionIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- EN3882121
- Spec Sheet
- Additional DetailsIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- Description KeywordSeamlessGlove Coated
- UPC_NO616314054655
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data