Motion
RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN

H K Porter
RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN

22-3/4" OAL Hand Indexing Rebar Bender 1/2" Rigid Capacity, Bends Rebar
Mi Item #06167049
MFR #RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN

22-3/4" OAL Hand Indexing Rebar Bender 1/2" Rigid Capacity, Bends Rebar
Mi Item #06167049
MFR #RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN

Mfr description
RB4 REBAR BENDER EXTENDING 3/8IN 1/2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    22-3/4 in

Details

  • Conduit Type
    Rebar
  • PSC Code
    5120
  • Rigid Capacity
    1/2
  • Style
    Hand
  • Type
    Indexing Rebar Bender
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)