Motion
RB5 REBAR BENDER 5/8IN #5

H K Porter
RB5 REBAR BENDER 5/8IN #5

44-1/4" OAL Hand Indexing Rebar Bender 5/8" Rigid Capacity, Bends Rebar
MI ITEM #06167050
MFR #RB5 REBAR BENDER 5/8IN #5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
RB5 REBAR BENDER 5/8IN #5

44-1/4" OAL Hand Indexing Rebar Bender 5/8" Rigid Capacity, Bends Rebar
MI ITEM #06167050
MFR #RB5 REBAR BENDER 5/8IN #5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RB5 REBAR BENDER 5/8IN #5

Specifications

  • Type
    Indexing Rebar Bender
  • Style
    Hand
  • Rigid Capacity
    5/8
  • PSC Code
    5120
  • Overall Length
    44-1/4 in
  • Conduit Type
    Rebar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text