Motion
RB6 REBAR BENDER 3/4IN #6

H K Porter
RB6 REBAR BENDER 3/4IN #6

44-1/4" OAL Hand Indexing Rebar Bender 3/4" Rigid Capacity, Bends Rebar
MI ITEM #06167051
MFR #RB6 REBAR BENDER 3/4IN #6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
RB6 REBAR BENDER 3/4IN #6

44-1/4" OAL Hand Indexing Rebar Bender 3/4" Rigid Capacity, Bends Rebar
MI ITEM #06167051
MFR #RB6 REBAR BENDER 3/4IN #6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RB6 REBAR BENDER 3/4IN #6

Specifications

  • Type
    Indexing Rebar Bender
  • Style
    Hand
  • Rigid Capacity
    3/4
  • PSC Code
    5120
  • Overall Length
    44-1/4 in
  • Conduit Type
    Rebar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought