Motion
0890MC
8" OAL, Mini Bolt Cutter Plastic Dipped Handle
Mi Item #06167052
MFR #0890MC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" OAL, Mini Bolt Cutter Plastic Dipped Handle
Mi Item #06167052
MFR #0890MC

Mfr description
0890MC COMPACT BOLT/WIRE CUTTER
  • User friendly and robust locking device that is easy to use with gloves
  • Induction hardened cutting edges with recessed notch
  • 60% less force needed to cut than standard linesman pliers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"
  • Weight
    1.00 lbs

Details

  • Handle Material
    Plastic Dipped
  • PSC Code
    5110
  • Type
    Mini Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)