Motion
0890MA
8-1/2" OAL, Mini Bolt Cutter Plastic Dipped Handle
MI ITEM #06167053
MFR #0890MA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-1/2" OAL, Mini Bolt Cutter Plastic Dipped Handle
MI ITEM #06167053
MFR #0890MA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0890MA COMPACT BOLT/WIRE CUTTER ANGLE
  • User friendly and robust locking device that is easy to use with gloves
  • Induction hardened cutting edges with recessed notch
  • 60% less force needed to cut than standard linesman pliers
  • 0890SMC has heavy-duty spring that creates a smooth cutting operation
  • Cutting specs: 0.24”/6mm soft (copper wire), 0.20”/5.2mm medium hard (nails), 0.16”/4mm hard (steel wire), 0.15”/3.8mm very hard (spring steel wire)
  • Angle cutter has clipper/nipper style blades for flush cuts when working with fencing material, exposed nails, threaded rod or wire

Specifications

  • Overall Length
    8-1/2 in
  • Type
    Mini Bolt Cutter
  • Weight
    1.00 lbs
  • PSC Code
    5110
  • Overall Length Range
    6" - 8.9"
  • Handle Material
    Plastic Dipped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text