Motion
0890SMC

H K Porter
0890SMC

8" OAL, Mini Bolt Cutter Cushion Handle
Mi Item #06167054
MFR #0890SMC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

H K Porter
0890SMC

8" OAL, Mini Bolt Cutter Cushion Handle
Mi Item #06167054
MFR #0890SMC

Mfr description
0890SMC COMPACT CUTTER CO-MOLD GRP
  • User friendly and robust locking device that is easy to use with gloves
  • Induction hardened cutting edges with recessed notch
  • 60% less force needed to cut than standard linesman pliers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in
  • Overall Length Range
    6" - 8.9"
  • Weight
    1.00 lbs

Details

  • Handle Material
    Cushion
  • PSC Code
    5110
  • Type
    Mini Bolt Cutter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)