1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
FB7 PRY BAR 7" FLAT RED
STL FLAT PRY BAR 7IN RED
Mi Item #
06167157
MFR #
FB7 PRY BAR 7" FLAT RED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench FB7 PRY BAR 7" FLAT RED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
FB7 PRY BAR 7" FLAT RED
STL FLAT PRY BAR 7IN RED
Mi Item #
06167157
MFR #
FB7 PRY BAR 7" FLAT RED
Mfr description
FB7 PRY BAR 7" FLAT RED
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
7 in
Overall Length Range
Less than 12"
Tip Width
0.9250 in
Details
Material
Steel
Tool Type
Pry Bar
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items