1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
FB13 PRY BAR 13" FLAT RED
STL FLAT PRY BAR 13IN RED
MI ITEM #
06167158
MFR #
FB13 PRY BAR 13" FLAT RED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench FB13 PRY BAR 13" FLAT RED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
FB13 PRY BAR 13" FLAT RED
STL FLAT PRY BAR 13IN RED
MI ITEM #
06167158
MFR #
FB13 PRY BAR 13" FLAT RED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
FB13 PRY BAR 13" FLAT RED
Specifications
Overall Length Range
12" - 24.9"
Overall Length
13 in
Material
Steel
Tool Type
Pry Bar
Tip Width
1.9090 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data