Motion
FB15
Flat Pry Bar - 15 in OAL, Steel Material, Powder Paint Finish, Red Color
MI ITEM #06167159
MFR #FB15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Pry Bar - 15 in OAL, Steel Material, Powder Paint Finish, Red Color
MI ITEM #06167159
MFR #FB15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FB15 PRY BAR 15" FLAT RED

Specifications

  • Bar Type
    Flat Pry Bar
  • Overall Length Range
    12" - 24.9"
  • Overall Length
    15 in
  • Material
    Steel
  • Finish
    Powder Paint
  • Tool Type
    Flat Bar
  • Color
    Red
  • Weight
    1.70 lbs
  • Manufacturer Upc Number
    037103360717
  • UPC_NO
    037103257826
  • Tip Type
    Ground
  • ANSI Spec
    Meets or Exceeds ANSI Specifications
  • Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text