Motion
MB8 PRY BAR 8" MOLDING RED

Crescent Wrench
MB8 PRY BAR 8" MOLDING RED

MOLDING PRY BAR 8IN STL
MI ITEM #06167160
MFR #MB8 PRY BAR 8" MOLDING RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
MB8 PRY BAR 8" MOLDING RED

MOLDING PRY BAR 8IN STL
MI ITEM #06167160
MFR #MB8 PRY BAR 8" MOLDING RED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MB8 PRY BAR 8" MOLDING RED

Specifications

  • Overall Length Range
    Less than 12"
  • Overall Length
    8 in
  • Material
    Steel
  • Tool Type
    Molding Pry Bar
  • Tip Type
    Claw
  • ANSI Spec
    Meets or Exceeds ANSI Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text