1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
MB10 PRY BAR 10" MOLDING RED
MOLDING PRY BAR 10IN RED
MI ITEM #
06167161
MFR #
MB10 PRY BAR 10" MOLDING RED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench MB10 PRY BAR 10" MOLDING RED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
MB10 PRY BAR 10" MOLDING RED
MOLDING PRY BAR 10IN RED
MI ITEM #
06167161
MFR #
MB10 PRY BAR 10" MOLDING RED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MB10 PRY BAR 10" MOLDING RED
Specifications
Overall Length Range
Less than 12"
Overall Length
10 in
Material
Carbon Steel
Tool Type
Molding Pry Bar
Stock Size
2.4800
Tip Width
0.7080 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data