1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Crescent Wrench
MB12 PRY BAR 12" MOLDING FLAT RED
MOLDING FLAT PRY BAR 12IN RED
MI ITEM #
06167162
MFR #
MB12 PRY BAR 12" MOLDING FLAT RED
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pullers and Pry Bars
Pry Bars
Crescent Wrench MB12 PRY BAR 12" MOLDING FLAT RED
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crescent Wrench
MB12 PRY BAR 12" MOLDING FLAT RED
MOLDING FLAT PRY BAR 12IN RED
MI ITEM #
06167162
MFR #
MB12 PRY BAR 12" MOLDING FLAT RED
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Length
12 in
Overall Length Range
12" - 24.9"
Stock Size
2.4800
Tip Width
0.7240 in
Details
Material
Carbon Steel
Tool Type
Molding Pry Bar
Overview
Mfr description
MB12 PRY BAR 12" MOLDING FLAT RED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought